Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, Class A, w/Stopper, 5 mL

  • Mfr # FG5639-5

  • Zoro # G6144881


product price: $30.39
/ea

Key Features

Flask Type
Volumetric
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Special Features
Heavy Beaded Tubing Neck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG5639-5
Zoro #
G6144881
UPC #
-
Country of Origin
India

Dimensions

Compatible with Stopper Size
9
Mouth Size
Narrow

Details

Flask Type
Volumetric
Item
Volumetric Flask
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Special Features
Heavy Beaded Tubing Neck
Tolerance
+/-0.02 mL
Clarity
Transparent
Glassware Class
A
Capacity - English
0.17 fl oz
Closure Color
Clear
USP Specification
Type I
Capacity - Metric
5 mL
Number of Flasks Included
1
Closure Material
Glass
Graduated
Yes
Body Material
Borosilicate Glass
Shape
Round
Neck Style
Straight
Closure Type
Stopper
ASTM Specification
E288
Body Color
Clear
Basic Material
Glass

Description

Durable, machine-blown volumetric flask with 5ml capacity. Features heavy beaded tubing neck, sharp graduation line and large white block letters. A ground glass stopper is included. Meets Class A specifications per ASTM E288. Individually serialized and certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.