Zoro Homepage

Volumetric Flask, Class A, w/Stopper, 50 mL

  • Mfr # FG5639-50

  • Zoro # G6144848


product price: $47.69
/ea

Key Features

Flask Type
Volumetric
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Tolerance
+/-0.05 mL
Special Features
Heavy Beaded Tubing Neck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG5639-50
Zoro #
G6144848
UPC #
-
Country of Origin
India

Dimensions

Compatible with Stopper Size
9
Mouth Size
Narrow

Description

Durable, machine-blown volumetric flask with 50ml capacity. Features heavy beaded tubing neck, sharp graduation line and large white block letters. A ground glass stopper is included. Meets Class A specifications per ASTM E288. Individually serialized and certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.