Zoro Homepage

Volumetric Flask, Class B, Glass, 50mL, Pk12

  • Mfr # 5PRZ6

  • Zoro # G1090512


product price: $31.49
/pk 12, $2.62/ea

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PRZ6
Zoro #
G1090512
UPC #
190735559185
Country of Origin
China

Dimensions

Stopper Size
10/13
Labware Height - English
5.5 in
Labware Height - Metric
140 mm
Joint Size
10/13
Body Diameter - Metric
48 mm
Mouth Size
Narrow
Overall Height - Metric
140 mm
Compatible with Stopper Size
10/13

Description

Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Volumetric, Overall Height - Metric 140 mm, USP Specification Not Applicable, Tolerance 0.10 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Canted, Closure Material Glass, Compatible with Stopper Size 10/13, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.