Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, ClassA, w/Stopper, 100 mL

  • Mfr # FG5639-100

  • Zoro # G6144839


product price: $50.99
/ea

Key Features

Flask Type
Volumetric
Tolerance
+/-0.08 mL
Autoclavable
Yes
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG5639-100
Zoro #
G6144839
UPC #
-
Country of Origin
India

Dimensions

Mouth Size
Narrow
Compatible with Stopper Size
13

Details

Flask Type
Volumetric
Item
Volumetric Flask
Tolerance
+/-0.08 mL
Autoclavable
Yes
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Heavy Beaded Tubing Neck
Capacity - Metric
100 mL
Closure Type
Stopper
Clarity
Transparent
Capacity - English
3.38 fl oz
Basic Material
Glass
ASTM Specification
E288
Shape
Round
Neck Style
Straight
Closure Color
Clear
Glassware Class
A
Number of Flasks Included
1
Body Material
Borosilicate Glass
Graduated
Yes
Closure Material
Glass
Body Color
Clear
USP Specification
Type I

Description

Durable, machine-blown volumetric flask with 100ml capacity. Features heavy beaded tubing neck, sharp graduation line and large white block letters. A ground glass stopper is included. Meets Class A specifications per ASTM E288. Individually serialized and certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.