Volumetric Flask, Colorless

  • Mfr # FG5640-500
  • Zoro # G3090657
product price: 
$
36.49
/ea

Key Features

Flask Type
Volumetric
Includes Closure
Yes
Special Features
Batch Certified, Heavy Beaded Tubing Neck
Autoclavable
Yes
Tolerance
+/-0.20 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FG5640-500
Zoro #
G3090657
UPC #
-
Country of Origin
India
Flask Type
Volumetric
Includes Closure
Yes
Special Features
Batch Certified, Heavy Beaded Tubing Neck
Autoclavable
Yes
Tolerance
+/-0.20 mL
Item
Volumetric Flask
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
Capacity - Metric
500 mL
Graduation Increments - Metric
500 mL
Number of Flasks Included
1
Closure Color
Colorless
Graduated
Yes
Clarity
Clear
Closure Material
Glass
Neck Style
Straight
ASTM Specification
E288
Body Material
Borosilicate Glass
USP Specification
Type I
Closure Type
Stopper
Shape
Round
Body Color
Colorless
Glassware Class
A
Capacity - English
16.91 fl oz
Number of Necks
1
Front Closure
Stopper

Dimensions

Mouth Size
Narrow
Compatible with Stopper Size
19

Description

Durable, machine-blown volumetric flask with 500ml capacity. Features heavy beaded tubing neck, sharp graduation line and large white block letters. A ground glass stopper is included. Meets Class A specifications per ASTM E288. Batch certified.

Ratings & reviews