Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Pipette, B, Glass, 100mL, PK6

  • Mfr # 5PTF0

  • Zoro # G2181776


product price: $30.65
/pk 6, $5.11/ea

Key Features

Material
Glass
Color
Clear
Capacity
100 mL
Standards
Volumetric Pipette, Grade B
Length
640 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PTF0
Zoro #
G2181776
UPC #
190735559611
Country of Origin
China

Dimensions

Length
640 mm
Overall Diameter
35 mm
Overall Length
640 mm

Details

Material
Glass
Color
Clear
Capacity
100 mL
Standards
Volumetric Pipette, Grade B
Material of Construction
Glass
Item
Volumetric Pipette
Band Color
Yellow
Tolerance
0.16mL
Class
B
Product Type
Volumetric Pipette
Accuracy - Maximum
+/- 0.16 mL
Individually Wrapped
Not Individually Wrapped
Graduation Increments
100 mL
Sterility
Non-Sterile
Compatible Product Type
Plastic Pipette Pump, Rubber Pipette Filler
Capacity - Maximum
100 mL
Autoclavable
Autoclavable
Pipette Type
Volumetric

Description

Volumetric Pipette, Capacity 100 mL, Material of Construction Glass, Negative Graduations Not Applicable, Tolerance 0.16mL, Length 640 mm, Band Color Yellow, Class B, Standards Volumetric Pipette, Grade B, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.