Zoro Homepage

Volumetric Pipette, B, Glass, 10mL, PK12

  • Mfr # 5PTE6

  • Zoro # G0637831


product price: $36.79
/pk 12, $3.07/ea

Key Features

Material
Glass
Color
Clear
Capacity
10 mL
Material of Construction
Glass
Class
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PTE6
Zoro #
G0637831
UPC #
190735559574
Country of Origin
China

Dimensions

Length
450 mm
Overall Length
450 mm
Overall Diameter
15 mm

Details

Material
Glass
Color
Clear
Capacity
10 mL
Material of Construction
Glass
Class
B
Band Color
Red
Item
Volumetric Pipette
Tolerance
0.04mL
Standards
Volumetric Pipette, Grade B
Product Type
Volumetric Pipette
Graduation Increments
10 mL
Compatible Product Type
Plastic Pipette Pump, Rubber Pipette Filler
Accuracy - Maximum
+/- 0.04 mL
Pipette Type
Volumetric
Capacity - Maximum
10 mL
Individually Wrapped
Not Individually Wrapped
Autoclavable
Autoclavable
Sterility
Non-Sterile

Description

Volumetric Pipette, Capacity 10 mL, Material of Construction Glass, Negative Graduations Not Applicable, Tolerance 0.04mL, Length 450 mm, Band Color Red, Class B, Standards Volumetric Pipette, Grade B, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.