Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Pipette, Class A, 5mL, PK12

  • Mfr # 5PTD7

  • Zoro # G3139796


product price: $42.79
/pk 12, $3.57/ea

Key Features

Material
Glass
Color
Clear
Capacity
5 mL
Tolerance
0.015mL
Material of Construction
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PTD7
Zoro #
G3139796
UPC #
190735559482
Country of Origin
China

Dimensions

Length
410 mm
Overall Length
410 mm
Overall Diameter
12 mm

Details

Material
Glass
Color
Clear
Capacity
5 mL
Tolerance
0.015mL
Material of Construction
Glass
Class
A
Band Color
White
Item
Volumetric Pipette
Standards
Volumetric Pipette, Grade A
Product Type
Volumetric Pipette
Individually Wrapped
Not Individually Wrapped
Pipette Type
Volumetric
Graduation Increments
5 mL
Autoclavable
Autoclavable
Capacity - Maximum
5 mL
Compatible Product Type
Plastic Pipette Pump, Rubber Pipette Filler
Sterility
Non-Sterile
Accuracy - Maximum
+/- 0.015 mL

Description

Volumetric Pipette, Capacity 5 mL, Material of Construction Glass, Negative Graduations Not Applicable, Tolerance 0.015mL, Length 410 mm, Band Color White, Class A, Standards Volumetric Pipette, Grade A, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.