Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Pipette, GradeA, Glass, 1mL, Pk12

  • Mfr # 5PTE3

  • Zoro # G0543137


product price: $31.15
/pk 12, $2.60/ea

Key Features

Material
Glass
Color
Clear
Capacity
1 mL
Length
280 mm
Tolerance
0.015mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PTE3
Zoro #
G0543137
UPC #
190735559543
Country of Origin
China

Dimensions

Length
280 mm
Overall Length
280 mm
Overall Diameter
5 1/2 mm

Details

Material
Glass
Color
Clear
Capacity
1 mL
Tolerance
0.015mL
Material of Construction
Glass
Standards
Volumetric Pipette, Grade B
Item
Volumetric Pipette
Band Color
Blue
Class
B
Product Type
Volumetric Pipette
Pipette Type
Volumetric
Capacity - Maximum
1 mL
Graduation Increments
1 mL
Accuracy - Maximum
+/- 0.015 mL
Autoclavable
Autoclavable
Compatible Product Type
Plastic Pipette Pump, Rubber Pipette Filler
Individually Wrapped
Not Individually Wrapped
Sterility
Non-Sterile

Description

Volumetric Pipette, Capacity 1 mL, Material of Construction Glass, Negative Graduations Not Applicable, Tolerance 0.015mL, Length 280 mm, Band Color Blue, Class B, Standards Volumetric Pipette, Grade B, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.