Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Pipette, GradeA, Glass, 20mL, Pk8

  • Mfr # 5PTE7

  • Zoro # G3423025


product price: $30.75
/pk 8, $3.84/ea

Key Features

Material
Glass
Color
Clear
Capacity
20 mL
Length
520 mm
Standards
Volumetric Pipette, Grade B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PTE7
Zoro #
G3423025
UPC #
190735559581
Country of Origin
China

Dimensions

Length
520 mm
Overall Length
520 mm
Overall Diameter
20 mm

Details

Material
Glass
Color
Clear
Capacity
20 mL
Standards
Volumetric Pipette, Grade B
Class
B
Item
Volumetric Pipette
Band Color
Yellow
Material of Construction
Glass
Tolerance
0.06mL
Product Type
Volumetric Pipette
Pipette Type
Volumetric
Sterility
Non-Sterile
Accuracy - Maximum
+/- 0.06 mL
Autoclavable
Autoclavable
Capacity - Maximum
20 mL
Compatible Product Type
Plastic Pipette Pump, Rubber Pipette Filler
Individually Wrapped
Not Individually Wrapped
Graduation Increments
20 mL

Description

Volumetric Pipette, Capacity 20 mL, Material of Construction Glass, Negative Graduations Not Applicable, Tolerance 0.06mL, Length 520 mm, Band Color Yellow, Class B, Standards Volumetric Pipette, Grade B, Package Quantity 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.