Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Pipette, GradeA, Glass, 25mL, Pk8

  • Mfr # 5PTE0

  • Zoro # G0368672


product price: $42.39
/pk 8, $5.30/ea

Key Features

Material
Glass
Color
Clear
Capacity
25 mL
Band Color
Blue
Material of Construction
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PTE0
Zoro #
G0368672
UPC #
190735559512
Country of Origin
China

Dimensions

Length
530 mm
Overall Diameter
22 mm
Overall Length
530 mm

Details

Material
Glass
Color
Clear
Capacity
25 mL
Item
Volumetric Pipette
Band Color
Blue
Material of Construction
Glass
Tolerance
0.03mL
Standards
Volumetric Pipette, Grade A
Class
A
Product Type
Volumetric Pipette
Graduation Increments
25 mL
Pipette Type
Volumetric
Sterility
Non-Sterile
Compatible Product Type
Plastic Pipette Pump, Rubber Pipette Filler
Accuracy - Maximum
+/- 0.03 mL
Capacity - Maximum
25 mL
Autoclavable
Autoclavable
Individually Wrapped
Not Individually Wrapped

Description

Volumetric Pipette, Capacity 25 mL, Material of Construction Glass, Negative Graduations Not Applicable, Tolerance 0.03mL, Length 530 mm, Band Color Blue, Class A, Standards Volumetric Pipette, Grade A, Package Quantity 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.