Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Pipette, GradeA, Glass, 2mL, Pk12

  • Mfr # 5PTD6

  • Zoro # G1616614


product price: $46.65
/pk 12, $3.89/ea

Key Features

Material
Glass
Color
Clear
Capacity
2 mL
Tolerance
0.01mL
Standards
Volumetric Pipette, Grade A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PTD6
Zoro #
G1616614
UPC #
190735559475
Country of Origin
China

Dimensions

Length
320 mm
Overall Diameter
8 mm
Overall Length
320 mm

Details

Material
Glass
Color
Clear
Capacity
2 mL
Tolerance
0.01mL
Standards
Volumetric Pipette, Grade A
Band Color
Orange
Class
A
Material of Construction
Glass
Item
Volumetric Pipette
Product Type
Volumetric Pipette
Individually Wrapped
Not Individually Wrapped
Accuracy - Maximum
+/- 0.01 mL
Autoclavable
Autoclavable
Compatible Product Type
Plastic Pipette Pump, Rubber Pipette Filler
Graduation Increments
2 mL
Sterility
Non-Sterile
Capacity - Maximum
2 mL
Pipette Type
Volumetric

Description

Volumetric Pipette, Capacity 2 mL, Material of Construction Glass, Negative Graduations Not Applicable, Tolerance 0.01mL, Length 320 mm, Band Color Orange, Class A, Standards Volumetric Pipette, Grade A, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.