Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Pipette, GradeB, Glass, 2mL, Pk12

  • Mfr # 5PTE4

  • Zoro # G2258785


product price: $31.15
/pk 12, $2.60/ea

Key Features

Material
Glass
Color
Clear
Capacity
2 mL
Material of Construction
Glass
Band Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PTE4
Zoro #
G2258785
UPC #
190735559550
Country of Origin
China

Dimensions

Length
320 mm
Overall Length
320 mm
Overall Diameter
8 mm

Details

Material
Glass
Color
Clear
Capacity
2 mL
Material of Construction
Glass
Band Color
Orange
Standards
Volumetric Pipette, Grade B
Class
B
Tolerance
0.02mL
Item
Volumetric Pipette
Product Type
Volumetric Pipette
Graduation Increments
2 mL
Autoclavable
Autoclavable
Compatible Product Type
Plastic Pipette Pump, Rubber Pipette Filler
Individually Wrapped
Not Individually Wrapped
Pipette Type
Volumetric
Capacity - Maximum
2 mL
Sterility
Non-Sterile
Accuracy - Maximum
+/- 0.02 mL

Description

Volumetric Pipette, Capacity 2 mL, Material of Construction Glass, Negative Graduations Not Applicable, Tolerance 0.02mL, Length 320 mm, Band Color Orange, Class B, Standards Volumetric Pipette, Grade B, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.