Zoro Homepage

Volumetric Pipette, GradeB, Glass, 5mL, PK12

  • Mfr # 5PTE5

  • Zoro # G1313051


product price: $36.79
/pk 12, $3.07/ea

Key Features

Material
Glass
Color
Clear
Capacity
5 mL
Material of Construction
Glass
Band Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PTE5
Zoro #
G1313051
UPC #
190735559567
Country of Origin
China

Dimensions

Length
410 mm
Overall Diameter
12 mm
Overall Length
410 mm

Details

Material
Glass
Color
Clear
Capacity
5 mL
Material of Construction
Glass
Band Color
White
Standards
Volumetric Pipette, Grade B
Item
Volumetric Pipette
Class
B
Tolerance
0.03mL
Product Type
Volumetric Pipette
Graduation Increments
5 mL
Compatible Product Type
Plastic Pipette Pump, Rubber Pipette Filler
Autoclavable
Autoclavable
Individually Wrapped
Not Individually Wrapped
Sterility
Non-Sterile
Capacity - Maximum
5 mL
Pipette Type
Volumetric
Accuracy - Maximum
+/- 0.03 mL

Description

Volumetric Pipette, Capacity 5 mL, Material of Construction Glass, Negative Graduations Not Applicable, Tolerance 0.03mL, Length 410 mm, Band Color White, Class B, Standards Volumetric Pipette, Grade B, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.