Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VolumetricFlask, ClassA, w/Stopper, 1000 mL

  • Mfr # FG5639-1000

  • Zoro # G6144796


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Capacity
1000 mL
Special Features
Heavy Beaded Tubing Neck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG5639-1000
Zoro #
G6144796
UPC #
-
Country of Origin
India

Dimensions

Compatible with Stopper Size
22
Mouth Size
Narrow

Details

Flask Type
Volumetric
Item
Volumetric Flask
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Capacity
1000 mL
Special Features
Heavy Beaded Tubing Neck
Tolerance
+/-0.30 mL
Autoclavable
Yes
Neck Style
Straight
Capacity - Metric
1 L
ASTM Specification
E288
Basic Material
Glass
Body Material
Borosilicate Glass
Body Color
Clear
Clarity
Transparent
USP Specification
Type I
Number of Flasks Included
1
Graduated
Yes
Shape
Round
Glassware Class
A
Closure Material
Glass
Closure Color
Clear
Closure Type
Stopper
Capacity - English
33.81 fl oz

Description

Durable, machine-blown volumetric flask with 1000ml capacity. Features heavy beaded tubing neck, sharp graduation line and large white block letters. A ground glass stopper is included. Meets Class A specifications per ASTM E288. Individually serialized and certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.