Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VolumetricFlask, w/Stopper, 1000 mL, PK6

  • Mfr # FG5641-1000

  • Zoro # G6144708


product price: $190.99
/pk 6, $31.83/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Tolerance
+/-0.60 mL
Special Features
Heavy Beaded Tubing Neck
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG5641-1000
Zoro #
G6144708
UPC #
-
Country of Origin
India

Dimensions

Compatible with Stopper Size
22
Mouth Size
Narrow

Details

Flask Type
Volumetric
Item
Volumetric Flask
Tolerance
+/-0.60 mL
Special Features
Heavy Beaded Tubing Neck
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Capacity
1000 mL
Closure Material
Glass
Basic Material
Glass
Number of Flasks Included
6
ASTM Specification
E438
Body Material
Borosilicate Glass
USP Specification
Type I
Glassware Class
A
Capacity - Metric
1 L
Body Color
Clear
Neck Style
Straight
Clarity
Transparent
Capacity - English
33.81 fl oz
Shape
Round
Closure Color
Clear
Closure Type
Stopper
Graduated
Yes

Description

Pack of six durable, machine-blown volumetric flasks with 1000ml capacity. Heavy beaded tubing neck, sharp graduation line and large white block letters. Ground glass stoppers are included. Flasks meet Class B specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.