Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VolumetricFlask, w/Stopper, 200 mL, PK12

  • Mfr # FG5641-200

  • Zoro # G6144735


product price: $190.99
/pk 12, $15.92/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Includes Closure
Yes
Autoclavable
Yes
Special Features
Heavy Beaded Tubing Neck
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG5641-200
Zoro #
G6144735
UPC #
-
Country of Origin
India

Dimensions

Compatible with Stopper Size
16
Mouth Size
Narrow

Details

Flask Type
Volumetric
Item
Volumetric Flask
Includes Closure
Yes
Autoclavable
Yes
Special Features
Heavy Beaded Tubing Neck
Sterile/Non-Sterile
Non-Sterile
Tolerance
+/-0.20 mL
ASTM Specification
E438
Capacity - Metric
200 mL
Shape
Round
Basic Material
Glass
USP Specification
Type I
Closure Type
Stopper
Closure Material
Glass
Closure Color
Clear
Graduated
Yes
Clarity
Transparent
Body Color
Clear
Body Material
Borosilicate Glass
Glassware Class
A
Capacity - English
6.76 fl oz
Number of Flasks Included
12
Neck Style
Straight

Description

Pack of 12 durable, machine-blown volumetric flasks with 200ml capacity. Heavy beaded tubing neck, sharp graduation line and large white block letters. Ground glass stoppers are included. Flasks meet Class B specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.