Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VolumetricFlask, w/Stopper, 2000 mL, PK4

  • Mfr # FG5641-2000

  • Zoro # G6144699


product price: $188.99
/pk 4, $47.25/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Includes Closure
Yes
Capacity
2000 mL
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG5641-2000
Zoro #
G6144699
UPC #
-
Country of Origin
India

Dimensions

Mouth Size
Narrow
Compatible with Stopper Size
27

Details

Flask Type
Volumetric
Item
Volumetric Flask
Includes Closure
Yes
Capacity
2000 mL
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Tolerance
+/-1.00 mL
Special Features
Heavy Beaded Tubing Neck
Closure Color
Clear
Glassware Class
A
Closure Type
Stopper
Neck Style
Straight
Number of Flasks Included
4
Capacity - English
67.63 fl oz
USP Specification
Type I
Graduated
Yes
Closure Material
Glass
Clarity
Transparent
Body Material
Borosilicate Glass
Capacity - Metric
2 L
Shape
Round
Body Color
Clear
Basic Material
Glass
ASTM Specification
E438

Description

Pack of four durable, machine-blown volumetric flasks with 2000ml capacity. Heavy beaded tubing neck, sharp graduation line and large white block letters. Ground glass stoppers are included. Flasks meet Class B specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.