Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VolumetricFlask, w/Stopper, 25 mL, PK12

  • Mfr # FG5641-25

  • Zoro # G6144769


product price: $108.99
/pk 12, $9.08/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Tolerance
+/-0.06 mL
Special Features
Heavy Beaded Tubing Neck
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG5641-25
Zoro #
G6144769
UPC #
-
Country of Origin
India

Dimensions

Mouth Size
Narrow
Compatible with Stopper Size
9

Details

Flask Type
Volumetric
Item
Volumetric Flask
Tolerance
+/-0.06 mL
Special Features
Heavy Beaded Tubing Neck
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Graduated
Yes
Closure Material
Glass
Glassware Class
A
Capacity - Metric
25 mL
Capacity - English
0.85 fl oz
Body Material
Borosilicate Glass
Clarity
Transparent
Basic Material
Glass
Closure Type
Stopper
ASTM Specification
E438
Body Color
Clear
Number of Flasks Included
12
Shape
Round
Neck Style
Straight
USP Specification
Type I
Closure Color
Clear

Description

Pack of 12 durable, machine-blown volumetric flasks with 25ml capacity. Heavy beaded tubing neck, sharp graduation line and large white block letters. Ground glass stoppers are included. Flasks meet Class B specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.