Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VolumetricFlask, w/Stopper, 50 mL, PK12

  • Mfr # FG5641-50

  • Zoro # G6144750


product price: $135.99
/pk 12, $11.33/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Sterile/Non-Sterile
Non-Sterile
Special Features
Heavy Beaded Tubing Neck
Includes Closure
Yes
Tolerance
+/-0.10 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG5641-50
Zoro #
G6144750
UPC #
-
Country of Origin
India

Dimensions

Mouth Size
Narrow
Compatible with Stopper Size
9

Details

Flask Type
Volumetric
Item
Volumetric Flask
Sterile/Non-Sterile
Non-Sterile
Special Features
Heavy Beaded Tubing Neck
Includes Closure
Yes
Tolerance
+/-0.10 mL
Autoclavable
Yes
Body Material
Borosilicate Glass
Closure Color
Clear
Closure Material
Glass
Capacity - Metric
50 mL
ASTM Specification
E438
Closure Type
Stopper
Number of Flasks Included
12
USP Specification
Type I
Clarity
Transparent
Shape
Round
Basic Material
Glass
Neck Style
Straight
Graduated
Yes
Capacity - English
1.69 fl oz
Glassware Class
A
Body Color
Clear

Description

Pack of 12 durable, machine-blown volumetric flasks with 50ml capacity. Heavy beaded tubing neck, sharp graduation line and large white block letters. Ground glass stoppers are included. Flasks meet Class B specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.