Zoro Homepage

VolumetricFlask, w/Stopper, 500 mL, PK12

  • Mfr # FG5641-500

  • Zoro # G6144717


product price: $232.99
/pk 12, $19.42/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Sterile/Non-Sterile
Non-Sterile
Tolerance
+/-0.40 mL
Special Features
Heavy Beaded Tubing Neck
Includes Closure
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG5641-500
Zoro #
G6144717
UPC #
-
Country of Origin
India

Dimensions

Mouth Size
Narrow
Compatible with Stopper Size
19

Description

Pack of 12 durable, machine-blown volumetric flasks with 500ml capacity. Heavy beaded tubing neck, sharp graduation line and large white block letters. Ground glass stoppers are included. Flasks meet Class B specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.