Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W" Strap, D-Ring, Yellow

  • Mfr # 55ET69

  • Zoro # G4589278


product price: $32.15
/ea

Key Features

Color
Yellow
Cargo Tie Down Material
Polyester
Overall Width
4 in
Overall Length
27 ft
Breaking Strength
15,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55ET69
Zoro #
G4589278
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Length
27 ft
Cargo Tie Down Width
4 in
Cargo Tie Down Length
27 ft

Details

Item
Winch Strap
Color
Yellow
Cargo Tie Down Material
Polyester
Breaking Strength
15,000 lb
Standards
WSTDA
Adjustment Type
Winch
Cargo Tie Down Adjustment
Winch (Not Included)
Working Load Limit
5,000 lb
Cargo Tie Down End Type
Triangle Ring
Cargo Tie Down End Material
Steel
For Use With
Multipurpose
Item - Cargo Tie Downs
Tie Down Strap
End Type
D-Ring
Tie Down Material
Polyester
Tensile Strength
15,000 lb/in
Reinforcement Properties
General Purpose
End Material
Steel

Description

Winch Strap, Working Load Limit 5,000 lb, Color Yellow, End Type D-Ring, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties General Purpose, Fixed End Length Not Applicable, Overall Length 27 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Winch, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Winch Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.