This item is Discontinued.

Zoro Select Wadding, 200 ft., PK4 100019624

This item is Discontinued.

Zoro Select

Wadding, 200 ft., PK4 (Discontinued)

Mfr # 100019624
Zoro # G7304327
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100019624
Zoro #
G7304327
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/4 in
Length
200 ft
Width
12 in

Details

Material
Recycled Paper
Item
Wadding
Accessory Type
Wadding

Description

Wadding, Recycled Paper, Length 200 ft, Width 12 in, Thickness 1/4 in, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.