Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wagon Truck, 400 lb., 44 In. L

  • Mfr # 12X311

  • Zoro # G6957237


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Overall Length
42 in
Overall Width
20 in
Color
Green
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12X311
Zoro #
G6957237
UPC #
-
Country of Origin
China

Dimensions

Overall Height
42 in
Overall Length
42 in
Overall Width
20 in
Deck LxWxH
38 inx20 inx13-1/2 in
Deck Height
13 1/2 in
Deck Length
38 in
Wheel Diameter
10 in
Deck Width
20 in
Wheel Width
3"
Handle Length
31 in
Axle-Mounted Wheel Dia.
10 in
Wheel Dia.
10 in
Lip Height
1 in

Details

Color
Green
Load Capacity
400 lb
Item
Wagon Truck with Flow-Through Lipped Metal Deck
Wheel Type
Pneumatic
Wheel Material
Rubber
Handle Type
D-Shaped
Gauge
18
Deck Type
Perforated
Handle Included
Yes
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Includes
Harware Kit
Deck Material
Steel
Frame Finish/Coating
Powder Coated
Frame Gauge
18 ga
Wheel/Tread Material
Rubber
Deck Surface
Smooth
Deck Finish/Coating
Powder Coated
Axle-Mounted Wheel Type
Pneumatic
Deck Construction
Perforated Metal
Caster/Wheel Configuration
(4) Axle-Mounted
Lip Style
4-Sided Lipped

Description

Wagon Truck with Flow-Through Lipped Metal Deck, Load Capacity 400 lb, Deck Length 38 in, Deck Width 20 in, Deck Surface Smooth, Deck Construction Perforated Metal, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 13 1/2 in, Frame Finish/Coating Powder Coated, Frame Gauge 18 ga, Handle Type D-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.