Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wagon Truck, Flush Deck, 30x60, Cap 3000 Lb

  • Mfr # 26Y467

  • Zoro # G6105714


product price: $469.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Height
18 1/2 in
Overall Length
62 in
Overall Width
30 in
Frame Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26Y467
Zoro #
G6105714
UPC #
190735211182
Country of Origin
China

Dimensions

Overall Height
18 1/2 in
Overall Length
62 in
Overall Width
30 in
Deck LxWxH
60 inx30 inx18-1/2 in
Wheel Diameter
16 in
Deck Height
18 1/2 in
Deck Length
60 in
Wheel Width
4"
Deck Width
30 in
Handle Length
35 in
Axle-Mounted Wheel Dia.
16 in
Wheel Dia.
16 in

Details

Frame Material
Steel
Color
Red
Load Capacity
3,000 lb
Item
Wagon Truck with Flush Metal Deck
Wheel Type
Pneumatic
Handle Type
T-Shaped
Finish
Powder Coated
Gauge
12
Deck Type
Flush
Deck Material
Steel
Axle-Mounted Wheel Type
Pneumatic
Wheel/Tread Material
Rubber
Frame Gauge
12 ga
Deck Construction
Solid
Deck Surface
Smooth
Number of Platforms
1
Lip Style
Flush
Frame Finish/Coating
Powder Coated
Deck Gauge
11 ga
Caster/Wheel Configuration
(4) Axle-Mounted
Deck Finish/Coating
Powder Coated
Truck Style
Standard
Handle Grip Material
PVC

Description

Wagon Truck with Flush Metal Deck, Load Capacity 3,000 lb, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 18 1/2 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type T-Shaped, Handle Grip Material PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.