Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wagon Truck, Flush Deck, 36x72, Cap 2000 Lb

  • Mfr # 26Y462

  • Zoro # G6190064


product price: $512.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
16 1/2 in
Overall Length
74 in
Overall Width
36 in
Frame Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26Y462
Zoro #
G6190064
UPC #
190735211137
Country of Origin
China

Dimensions

Overall Height
16 1/2 in
Overall Length
74 in
Overall Width
36 in
Deck LxWxH
72 inx36 inx16-1/2 in
Wheel Diameter
12 in
Deck Length
72 in
Deck Width
36 in
Deck Height
16 1/2 in
Wheel Width
3-1/2"
Handle Length
35 in
Axle-Mounted Wheel Dia.
12 in
Wheel Dia.
12 in

Details

Frame Material
Steel
Color
Red
Load Capacity
2,000 lb
Item
Wagon Truck with Flush Metal Deck
Wheel Type
Pneumatic
Handle Type
T-Shaped
Gauge
12
Finish
Powder Coated
Deck Type
Flush
Deck Material
Steel
Deck Gauge
11 ga
Deck Construction
Solid
Deck Surface
Smooth
Number of Platforms
1
Deck Finish/Coating
Powder Coated
Truck Style
Standard
Frame Finish/Coating
Powder Coated
Frame Gauge
12 ga
Caster/Wheel Configuration
(4) Axle-Mounted
Axle-Mounted Wheel Type
Pneumatic
Handle Grip Material
PVC
Wheel/Tread Material
Rubber
Lip Style
Flush

Description

Wagon Truck with Flush Metal Deck, Load Capacity 2,000 lb, Deck Length 72 in, Deck Width 36 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 16 1/2 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type T-Shaped, Handle Grip Material PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.