Zoro Homepage

Wagon Truck, Lip Edge, 24x36, Cap 1000 Lb

  • Mfr # 26Y475

  • Zoro # G6140032


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 3/4 in
Overall Length
68 in
Overall Width
24 in
Frame Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26Y475
Zoro #
G6140032
UPC #
190735211267
Country of Origin
China

Dimensions

Overall Height
12 3/4 in
Overall Length
68 in
Overall Width
24 in
Deck LxWxH
36 inx24 inx11-1/4 in
Wheel Diameter
10 in
Wheel Width
2-3/4"
Deck Length
36 in
Deck Width
24 in
Deck Height
11 1/4 in
Handle Length
37 in
Lip Height
1 1/2 in
Axle-Mounted Wheel Dia.
10 in
Wheel Dia.
10 in

Description

Wagon Truck with Lipped Metal Deck, Load Capacity 1,000 lb, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 11 1/4 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type J-Shaped, Handle Grip Material PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.