Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wagon Truck With 5th Wheel, 38 In L

  • Mfr # 39E656

  • Zoro # G6549794


product price: $305.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
12 in
Overall Length
69 in
Overall Width
24 in
Color
Red
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39E656
Zoro #
G6549794
UPC #
190735902899
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Length
69 in
Overall Width
24 in
Deck LxWxH
36 inx24 inx11-1/2 in
Wheel Diameter
8 in
Deck Height
11 1/2 in
Deck Length
36 in
Handle Length
35 in
Deck Width
24 in
Wheel Width
2"
Wheel Dia.
8 in
Axle-Mounted Wheel Dia.
8 in
Lip Height
1 1/2 in

Details

Color
Red
Load Capacity
1,200 lb
Item
Wagon Truck with Lipped Metal Deck
Wheel Type
Solid
Handle Type
J-Shaped
Deck Type
Solid
Finish
Powder Coated
Includes
1-1/2 in Sides
Deck Material
Steel
Handle Included
Yes
Gauge
12
Caster/Wheel Configuration
(4) Axle-Mounted
Deck Surface
Ribbed
Deck Finish/Coating
Powder Coated
Axle-Mounted Wheel Type
Standard
Frame Gauge
12 ga
Frame Finish/Coating
Powder Coated
Deck Construction
Solid
Wheel/Tread Material
Rubber
Lip Style
4-Sided Lipped

Description

Wagon Truck with Lipped Metal Deck, Load Capacity 1,200 lb, Deck Length 36 in, Deck Width 24 in, Deck Surface Ribbed, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 11 1/2 in, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type J-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.