Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk Ramp, 600 lb., 1-13/32 ft.L x 32 in.H

  • Mfr # TH1632

  • Zoro # G8793172


product price: $70.39
/ea

Key Features

End Style
Apron
Load Capacity
600 lb
Service Height Range
1-1/4 in to 2-1/2 in
Overall Length
1 3/8 ft
Overall Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1632
Zoro #
G8793172
UPC #
-
Country of Origin
United States

Dimensions

Service Height Range
1-1/4 in to 2-1/2 in
Overall Length
1 3/8 ft
Overall Width
32 in
Side Rail Height
1-1/2 in
Service Height - Minimum
1 1/2 in
Service Height - Maximum
2 in

Details

Item
Walk Ramp
End Style
Apron
Load Capacity
600 lb
Deck
Non-Skid
Material
Aluminum
Foldable
No
Net Weight
6 lb
Includes
(2) Screws for anchoring
Surface Tread Type
Non-Skid
Load Capacity - Maximum
600 lb
Product Type
Threshold Ramp

Description

Walk Ramp,600 lb.,1-13/32 ft.L x 32 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.