Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk Ramp, 600 lb., 2 ft. L x 36 in. H

  • Mfr # TH2436

  • Zoro # G8793206


product price: $144.99
/ea
Free Shipping & Returns

Key Features

End Style
Apron
Load Capacity
600 lb
Service Height Range
2 in to 4 in
Overall Length
2 ft
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH2436
Zoro #
G8793206
UPC #
-
Country of Origin
United States

Dimensions

Service Height Range
2 in to 4 in
Overall Length
2 ft
Overall Width
36 in
Side Rail Height
1-1/2 in
Service Height - Minimum
2 in
Service Height - Maximum
4 in

Details

Item
Walk Ramp
End Style
Apron
Load Capacity
600 lb
Net Weight
15 lb
Includes
(2) Screws for anchoring
Foldable
No
Material
Aluminum
Deck
Non-Skid
Product Type
Threshold Ramp
Surface Tread Type
Non-Skid
Load Capacity - Maximum
600 lb

Description

Walk Ramp,600 lb.,2 ft. L x 36 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.