Zoro Homepage

Walk Ramp, 800 lb., 3 ft. L x 36 in. H

  • Mfr # ATH3636

  • Zoro # G8793267


product price: $241.99
/ea
Free Shipping & Returns

Key Features

End Style
Apron End
Load Capacity
800 lb
Service Height Range
3-1/2 in to 6 in
Overall Length
3 ft
Overall Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH3636
Zoro #
G8793267
UPC #
-
Country of Origin
United States

Dimensions

Service Height Range
3-1/2 in to 6 in
Overall Length
3 ft
Overall Width
3 ft
Side Rail Height
1-1/2 in
Service Height - Minimum
2 1/2 in
Service Height - Maximum
5 in

Details

Item
Walk Ramp
End Style
Apron End
Load Capacity
800 lb
Foldable
No
Material
Aluminum
Includes
(2) Screws for anchoring and (2) Adjustable Feet
Deck
Non-Skid
Net Weight
21 lb
Product Type
Wheelchair Ramp
Load Capacity - Maximum
800 lb
Surface Tread Type
Non-Skid

Description

Walk Ramp, Load Capacity 800 lb, Aluminum Material, Anchoring Hardware Includes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.