Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk Ramp, 800 lb., 3 ft. L x 36 in. H

  • Mfr # SL336

  • Zoro # G8793303


product price: $239.99
/ea
Free Shipping & Returns

Key Features

End Style
Apron End
Load Capacity
800 lb
Service Height Range
3 in to 6 in
Overall Length
3 ft
Overall Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL336
Zoro #
G8793303
UPC #
-
Country of Origin
United States

Dimensions

Service Height Range
3 in to 6 in
Overall Length
3 ft
Overall Width
3 ft
Side Rail Height
1 1/2 in
Service Height - Maximum
6 in
Service Height - Minimum
3 in

Details

Item
Walk Ramp
End Style
Apron End
Load Capacity
800 lb
Material
Aluminum
Foldable
No
Includes
(2) Steel Security Pins and (1) Safety DVD
Net Weight
18 lb
Deck
Non-Skid
Product Type
Wheelchair Ramp
Surface Tread Type
Non-Skid
Load Capacity - Maximum
800 lb

Description

Walk Ramp, Load Capacity 800 lb, Aluminum Material, Safety DVD, Steel Security Pins Includes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.