Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk Ramp, 800 lb., 4 ft. L x 36 in. H

  • Mfr # SL436

  • Zoro # G8793321


product price: $316.99
/ea
Free Shipping & Returns

Key Features

End Style
Apron End
Load Capacity
800 lb
Service Height Range
4 in to 8 in
Overall Length
4 ft
Overall Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL436
Zoro #
G8793321
UPC #
-
Country of Origin
United States

Dimensions

Service Height Range
4 in to 8 in
Overall Length
4 ft
Overall Width
3 ft
Side Rail Height
1 1/2 in
Service Height - Maximum
8 in
Service Height - Minimum
4 in

Details

Item
Walk Ramp
End Style
Apron End
Load Capacity
800 lb
Deck
Non-Skid
Foldable
No
Material
Aluminum
Includes
(2) Steel Security Pins and (1) Safety DVD
Net Weight
23 lb
Product Type
Wheelchair Ramp
Surface Tread Type
Non-Skid
Load Capacity - Maximum
800 lb

Description

Walk Ramp, Load Capacity 800 lb, Aluminum Material, Safety DVD, Steel Security Pins Includes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.