Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk Ramp, 850 lb., 6 ft. L x 36 in. H

  • Mfr # XPS636

  • Zoro # G2220106


product price: $638.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

End Style
Apron End
Load Capacity
850 lb
Service Height Range
6 in to 12 in
Overall Length
6 ft
Overall Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPS636
Zoro #
G2220106
UPC #
-
Country of Origin
United States

Dimensions

Service Height Range
6 in to 12 in
Overall Length
6 ft
Overall Width
3 ft
Side Rail Height
2 in
Service Height - Maximum
12 in
Service Height - Minimum
6 in

Details

Item
Walk Ramp
End Style
Apron End
Load Capacity
850 lb
Material
Aluminum
Net Weight
120 lb
Deck
Non-Skid
Includes
(1)Hardware packet for assembly
Foldable
No
Surface Tread Type
Non-Skid
Load Capacity - Maximum
850 lb
Product Type
Wheelchair Ramp

Description

Walk Ramp, Load Capacity 850 lb, Aluminum Material, Handrail Includes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.