Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk Ramp, Apron End, 1200lb, 38 In x 14 ft

  • Mfr # 1VKD6

  • Zoro # G9935755


product price: $1,486.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

End Style
Apron
Load Capacity
1,200 lb
Service Height Range
6 to 54 in
Overall Length
14 ft
Overall Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VKD6
Zoro #
G9935755
UPC #
190735415566
Country of Origin
China

Dimensions

Service Height Range
6 to 54 in
Overall Length
14 ft
Overall Width
38 in
Side Rail Height
3 3/4 in
Service Height - Minimum
6 in
Apron Length
8 in
Service Height - Maximum
54 in
Usable Width
36 in

Details

Item
Walk Ramp
End Style
Apron
Load Capacity
1,200 lb
Includes
18 in Safety Chain with Hook
Material
Aluminum
Net Weight
170 lb
Foldable
No
Deck
Non-Skid
Color
Silver
Side Rail Type
Raised
Surface Tread Type
Non-Skid
Load Capacity - Maximum
1,200 lb
Product Type
Walk Ramp

Description

Aluminum Walk Ramp, Apron End, Load Capacity 1200 Lb, Service Range 6-54 In, Overall Length 14 Ft, Overall Width 38 In, Max Service Height 54 In, Side Rail 3 3/4 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.