Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk Ramp, Apron End, 1400lb, 40 In x 12 ft

  • Mfr # 1VKD7

  • Zoro # G9935746


product price: $1,208.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

End Style
Apron
Load Capacity
1,400 lb
Service Height Range
6 to 46 in
Overall Length
12 ft
Overall Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VKD7
Zoro #
G9935746
UPC #
190735415573
Country of Origin
China

Dimensions

Service Height Range
6 to 46 in
Overall Length
12 ft
Overall Width
40 in
Side Rail Height
3 3/4 in
Service Height - Maximum
46 in
Apron Length
8 in
Service Height - Minimum
6 in
Usable Width
38 in

Details

Item
Walk Ramp
End Style
Apron
Load Capacity
1,400 lb
Foldable
No
Deck
Non-Skid
Material
Aluminum
Includes
18 in Safety Chain with Hook
Net Weight
152 lb
Color
Silver
Load Capacity - Maximum
1,400 lb
Product Type
Walk Ramp
Side Rail Type
Raised
Surface Tread Type
Non-Skid

Description

Aluminum Walk Ramp, Apron End, Load Capacity 1400 Lb, Service Range 6-46 In, Overall Length 12 Ft, Overall Width 40 In, Max Service Height 46 In, Side Rail 3 3/4 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.