Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk Ramp, Apron End, 2000 lb, 38 In x 6 ft

  • Mfr # 1VKD1

  • Zoro # G6533764


product price: $723.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

End Style
Apron
Load Capacity
2,000 lb
Service Height Range
6 to 21 in
Overall Length
6 ft
Overall Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VKD1
Zoro #
G6533764
UPC #
190735415511
Country of Origin
China

Dimensions

Service Height Range
6 to 21 in
Overall Length
6 ft
Overall Width
38 in
Side Rail Height
3 3/4 in
Service Height - Minimum
6 in
Usable Width
36 in
Service Height - Maximum
21 in
Apron Length
8 in

Details

Item
Walk Ramp
End Style
Apron
Load Capacity
2,000 lb
Material
Aluminum
Deck
Non-Skid
Foldable
No
Net Weight
75 lb
Includes
18 in Safety Chain with Hook
Color
Silver
Product Type
Walk Ramp
Surface Tread Type
Non-Skid
Side Rail Type
Raised
Load Capacity - Maximum
2,000 lb

Description

Aluminum Walk Ramp, Apron End, Load Capacity 2000 Lb, Service Range 6-21 In, Overall Length 6 Ft, Overall Width 38 In, Max Service Height 21 In, Side Rail 3 3/4 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.