Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk Ramp, Apron End, 2800lb, 28-3/4Inx6ft

  • Mfr # 1FC73

  • Zoro # G6767345


product price: $652.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

End Style
Apron
Load Capacity
2,800 lb
Service Height Range
2 to 21 in
Overall Length
5 3/4 ft
Overall Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FC73
Zoro #
G6767345
UPC #
190735400371
Country of Origin
China

Dimensions

Service Height Range
2 to 21 in
Overall Length
5 3/4 ft
Overall Width
29 in
Side Rail Height
4 1/4 in
Apron Length
8 in
Usable Width
27 in
Service Height - Minimum
2 in
Service Height - Maximum
21 in

Details

Item
Walk Ramp
End Style
Apron
Load Capacity
2,800 lb
Material
Aluminum
Includes
18 in Safety Chain with Hook
Deck
Non-Skid
Foldable
No
Color
Silver
Side Rail Type
Raised
Surface Tread Type
Non-Skid
Product Type
Walk Ramp
Load Capacity - Maximum
2,800 lb

Description

Walk Ramp,Apron End,2800lb,69"L,29"W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.