Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk Ramp, Hook End, 2000 lb, 38 In x 6 ft

  • Mfr # 4YFN6

  • Zoro # G6396686


product price: $778.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

End Style
Hook
Load Capacity
2,000 lb
Service Height Range
6 to 23 in
Overall Length
6 ft
Overall Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YFN6
Zoro #
G6396686
UPC #
190735523643
Country of Origin
China

Dimensions

Service Height Range
6 to 23 in
Overall Length
6 ft
Overall Width
38 in
Side Rail Height
3 3/4 in
Service Height - Minimum
6 in
Usable Width
36 in
Service Height - Maximum
23 in

Details

Item
Walk Ramp
End Style
Hook
Load Capacity
2,000 lb
Foldable
No
Net Weight
72 lb
Deck
Non-Skid
Material
Aluminum
Includes
Steel Hook End
Color
Silver
Surface Tread Type
Punched
Product Type
Walk Ramp
Load Capacity - Maximum
2,000 lb
Side Rail Type
Raised

Description

Aluminum Walk Ramp, Hook End, Load Capacity 2000 Lb., Service Range 6 to 23 In., Overall Length 6 Ft., Overall Width 38 In., Nonskid Surface, Unique punched design allows debris to fall through providing better traction in adverse conditions, Max. Service Height 23 In., 3 3/4 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.