CAD Viewer & Download Files
Wall Anchor, 2-1/16"L, Steel, 50 PK
Mfr # U30537.018.0250
Zoro # G4275756
CAD Available
product price: $17.79
/pk 50, $0.36/eaKey Features
CAD Drawing
Compatible Material
Drywall, Plaster
Anchor Diameter
3/16"
Anchor Length
2-1/16"
Thread Size
3/16"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U30537.018.0250
Zoro #
G4275756
UPC #
190735734360
Country of Origin
Multiple
Dimensions
Anchor Diameter
3/16"
Anchor Length
2-1/16"
Thread Size
3/16"
Drill Bit Size
3/8"
Wall Thickness
1/8 in to 5/8 in
Anchor Size
#10 x 2-1/16 in
Size
#HK17 1.7mm
Screw Size
3/16
Details
CAD Available
Yes
Item
Wall Anchor
Compatible Material
Drywall, Plaster
Material
Steel
Tension Strength (1/2 in Drywall)
99 lbs
Wall Anchor Style
Sleeve
Meets/Exceeds
FF-B-588D, Type III, Class A
Ultimate Tension (Lbs.)
99 lb
Wall Anchor Type
Sleeve Anchor
Maximum Ultimate Tension Strength
99 lb
Finish
Zinc Plated
System of Measurement
Inch
Pack Size
Small Pack
Description
Wall Anchor, System of Measurement Inch, Anchor Length 2 1/16 in, Anchor Diameter 3/16 in, Thread Size 3/16 In., Finish Zinc Plated, Material Steel, Compatible Material Drywall, Plaster, Drill Bit Size 3/8 in, Maximum Ultimate Tension Strength 99 lb, Anchor Size #10 x 2-1/16 in, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.