Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B63270.000.0100
Zoro #
G1822970
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
7/8 in
Thread Size
#6 to #8
Drill Bit Size
7/8 in
Wall Thickness
1 in
Min. Thread Length
2 in
Drill Size
7/8 in
Anchor Size
#6 to #8 x 2 in
Screw Size
#6
Anchor Screw Thread Dia.
#6 to #8
Maximum Material Thickness
1 in
Overall Length
1 in
Description
Wall Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 7/8 in, Thread Size #6 to #8, Overall Length 1 in, Screw Size #6, Screw Length Not Applicable, Material Plastic, Finish Plain, Drill Bit Size 7/8 in, Compatible Material Drywall, Plaster, Maximum Material Thickness 1 in, Package Quantity 6250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.