Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Base Molding, 120 ft L, Almond

  • Mfr # 820N98

  • Zoro # G912007477


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Thermoplastic
Color
Almond
Overall Thickness
1/8 in
Form Factor
Roll
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820N98
Zoro #
G912007477
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
1/8 in
Overall Height
4 in
Overall Length
120 ft

Details

Item
Wall Base Molding
Material
Thermoplastic
Color
Almond
Form Factor
Roll

Description

Wall Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.