Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Base Molding, 120 ft L, Brown

  • Mfr # 820N66

  • Zoro # G512007075


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Color
Brown
Overall Length
120 ft
Form Factor
Roll
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820N66
Zoro #
G512007075
UPC #
043374754650
Country of Origin
United States

Dimensions

Overall Length
120 ft
Overall Height
4 in

Details

Item
Wall Base Molding
Material
Vinyl
Color
Brown
Form Factor
Roll

Description

Wall Base Molding, Color Brown, Material Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.