Zoro Homepage

Wall Base Molding, 20 ft L, Almond

  • Mfr # 820N85

  • Zoro # G012007452


product price: $16.99
/ea
Sold in multiples of 4 for $67.96

Key Features

Material
Vinyl
Color
Almond
Base Type
Coved
Form Factor
Roll
Overall Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820N85
Zoro #
G012007452
UPC #
043374932294
Country of Origin
United States

Dimensions

Overall Length
20 ft
Overall Height
4 in

Details

Item
Wall Base Molding
Material
Vinyl
Color
Almond
Base Type
Coved
Form Factor
Roll

Description

Wall Base Molding, Color Almond, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.