Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Base Molding, 20 ft L, White

  • Mfr # 820N84

  • Zoro # G112007123


product price: $16.99
/ea
Sold in multiples of 4 for $67.96

Key Features

Material
Vinyl
Color
White
Overall Height
4 in
Base Type
Coved
Overall Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820N84
Zoro #
G112007123
UPC #
043374932034
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
20 ft

Details

Item
Wall Base Molding
Material
Vinyl
Color
White
Base Type
Coved
Form Factor
Roll

Description

Wall Base Molding, Color White, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.