Zoro Homepage

Wall Base Molding, 4 ft L, Almond

  • Mfr # 820N64

  • Zoro # G412007090


product price: $3.39
/ea

Key Features

Material
Vinyl
Color
Almond
Overall Thickness
1/8 in
Base Type
Coved
Form Factor
Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820N64
Zoro #
G412007090
UPC #
043374752755
Country of Origin
United States

Dimensions

Overall Thickness
1/8 in
Overall Length
4 ft
Overall Height
4 in

Details

Item
Wall Base Molding
Material
Vinyl
Color
Almond
Base Type
Coved
Form Factor
Strips

Description

Wall Base Molding, Color Almond, Material Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.