Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Base Molding, 4 ft L, Beige

  • Mfr # 820N91

  • Zoro # G812007379


product price: $3.89
/ea
Sold in multiples of 18 for $70.02

Key Features

Material
Thermoplastic
Color
Beige
Overall Thickness
1/8 in
Overall Height
4 in
Base Type
Coved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820N91
Zoro #
G812007379
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
1/8 in
Overall Height
4 in
Overall Length
4 ft

Details

Item
Wall Base Molding
Material
Thermoplastic
Color
Beige
Base Type
Coved
Form Factor
Strips

Description

Wall Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.