Zoro Homepage

Wall Base Molding, 4 ft L, Black

  • Mfr # 820N87

  • Zoro # G212007474


product price: $4.39
/ea

Key Features

Material
Thermoplastic
Color
Black
Overall Thickness
1/8 in
Overall Length
4 ft
Form Factor
Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820N87
Zoro #
G212007474
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
1/8 in
Overall Length
4 ft
Overall Height
4 in

Details

Item
Wall Base Molding
Material
Thermoplastic
Color
Black
Form Factor
Strips
Base Type
Coved

Description

Wall Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.