Zoro Homepage

Wall Base Molding, PVC Vinyl, Brown, 720 in L, 4 in H

  • Mfr # 2RRX1

  • Zoro # G3157716


product price: $51.19
/ea

Key Features

Material
PVC Vinyl
Length
720 in
Color
Brown
Thickness
3/32 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RRX1
Zoro #
G3157716
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
720 in
Thickness
3/32 in
Height
4 in
Overall Thickness
1/8 in
Overall Length
60 ft
Overall Height
4 in

Details

Item
Wall Base Molding
Material
PVC Vinyl
Color
Brown
Form Factor
Roll
Base Type
Coved

Description

Wall Base, Non-Adhesive, PVC Vinyl, Color Brown, Height 4 In., Width 3/32 In., Length 720 In., Hardware Not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.