Zoro Homepage

Wall Clock, Analog, Battery

  • Mfr # 1TKA8

  • Zoro # G816261340


product price: $22.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TKA8
Zoro #
G816261340
UPC #
190735411551
Country of Origin
China

Description

Wall Clock, Analog, Clock Movement Type Manual, Arabic, Shape Round, Overall Dia. 15 in, Face Dia. 14 in, Frame Color Black, Basic Power Source Battery, Mount Wall, Width 15 in, Features Stepped Case, Case Material Plastic, Case Color Black, Face Color White, Time Adjustment Manual Adjust, Lens Material Glass, Depth 2 1/4 in, Height 15 in, Specific Power Source (1) AA Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.